Check Availability
  • POWER DRIVE 

    V-Belt Wall Rack, 36In L w/Six 6In Hooks

  • Item # 6AGK5
  • Mfr. Model # 2X907PD
  • (3)
V-Belt Wall Rack, 36In L w/Six 6In Hooks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Organize your V-belts with this ready-to-mount wall rack.
Show More Close
 

Technical Specifications

Item # 6AGK5
Mfr. Model # 2X907PD
UNSPSC #26111801
Catalog Page 105
Shipping Weight 1.57 lbs
Country of Origin India *
Item V-Belt Wall Rack
For Use With V-Belts That Are 72" or Less in Length
Includes 36" L Rack with (6) 6" Hooks
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.