Check Availability
  • POWER DRIVE 

    V-Belt Tension Checker

  • Item # 6AGK7
  • Mfr. Model # BELT TENSION CHECKER
  • (1)
V-Belt Tension Checker
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This compact, spring-loaded tool adjusts for a 10" to 170" belt span and up to 35 lb. of tension.
Show More Close
 

Technical Specifications

Item # 6AGK7
Mfr. Model # BELT TENSION CHECKER
UNSPSC #26111801
Catalog Page 102
Shipping Weight 0.17 lbs
Country of Origin China *
Item V-Belt Tension Checker
For Use With 3L, 4L, 5L, A, B, C, D, 3V, 5V and 8V V-Belts 10" to 170" up to 35 lb. of Tension
Includes Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.