Check Availability
  • POWER DRIVE 

    Split Taper Bushing, Q1 Series, 1-3/8" Bore Dia., 2.500" Length

  • Item # 6PTX9
  • Mfr. Model # Q1X1 3/8
Split Taper Bushing, Q1 Series, 1-3/8" Bore Dia., 2.500" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6PTX9
Mfr. Model # Q1X1 3/8
UNSPSC #31171605
Catalog Page 112
Shipping Weight 4.49 lbs
Country of Origin China *
Item - Tapered and QD Bushings Split Taper Bushing
Bore Bushing Series Q1
Bore Dia. 1-3/8"
Length 2.500"
Bolt Circle Dia. 3-3/8"
Bolt Size 3/8" x 1-1/4"
Taper 3/4" Per ft. for Shaft Clamping
External Key On Bushing Provides Positive Drive
Flange Type Solid
Material Ductile Iron
SAE Grade G3000
Includes Cap Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.