Check Availability
  • POWER DRIVE 

    Inverter, 115VAC, 12.8VDC, 2000W

  • Item # 52YF67
  • Mfr. Model # PD2000
Inverter, 115VAC, 12.8VDC, 2000W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF67
Mfr. Model # PD2000
UNSPSC #32121705
Shipping Weight 8.5 lbs
Country of Origin China *
Item Inverter
Inverter Output Form Modified Sine Wave
Inverter Output Voltage 115VAC
Inverter Input Voltage 12.8VDC
Nominal Output Power 2000W
Peak Output Power 2000W
Number of Outlets 4
Outlet Type Standard 3-Prong Outlet
DC Connection Socket and Post
Height 12.20"
Width 11.22"
Depth 5.31"
Case Material Molded High Impact Plastic
Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms