Check Availability
  • POWER DRIVE 

    Inverter, 115VAC, 12.8VDC, 1000W

  • Item # 52YF64
  • Mfr. Model # PD1000
Inverter, 115VAC, 12.8VDC, 1000W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF64
Mfr. Model # PD1000
UNSPSC #32121705
Shipping Weight 5.92 lbs
Country of Origin China *
Item Inverter
Inverter Output Form Modified Sine Wave
Inverter Output Voltage 115VAC
Inverter Input Voltage 12.8VDC
Nominal Output Power 1000W
Peak Output Power 1000W
Number of Outlets 4
Outlet Type Standard 3-Prong Outlet
DC Connection Socket and Post
Height 11.50"
Width 5.20"
Depth 7.80"
Case Material Molded High Impact Plastic
Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms