Check Availability
  • POWER DRIVE 

    Inverter, 115VAC, 12VDC, 2-Outlet

  • Item # 44ZE70
  • Mfr. Model # PD750
Inverter, 115VAC, 12VDC, 2-Outlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

PowerDrive delivers powerful, mobile, convenient power supply solutions that convert your vehicle's battery power (DC) to household power (AC), keeping your devices powered and you on the go. This mobile-friendly unit is conveniently sized and includes a 24" cable to attach directly to your vehicle's battery. Convenient outlet options include two 3-prong AC outlets and two USB power ports. Reliable safety features include overload shut-off triggers.
Show More Close
 

Technical Specifications

Item # 44ZE70
Mfr. Model # PD750
UNSPSC #32121705
Shipping Weight 2.4 lbs
Country of Origin China *
Item Inverter
Inverter Output Voltage 115VAC
Inverter Input Voltage 12VDC
Nominal Output Power 750W
Peak Output Power 1500W
Number of Outlets 2
Outlet Type Standard 3-Prong Outlet
DC Connection 2 USB Ports
Height 2.50"
Width 5.75"
Depth 9.50"
Case Material ABS PVC
Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov