Check Availability
  • POWER DRIVE 

    Pulley, H, 20 Teeth, 1"W

  • Item # 6GEK4
  • Mfr. Model # 20HH100
Pulley, H, 20 Teeth, 1"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6GEK4
Mfr. Model # 20HH100
UNSPSC #31171804
Catalog Page 114
Shipping Weight 1.92 lbs
Country of Origin India *
Item - Timing Belt Pulleys Industrial Timing Belt Pulley
Gearbelt Series - Timing Belts H
Pitch - Timing Belt Pulleys 1/2"
For Timing Belt Width 1"
Number of Grooves - Timing Belt Pulleys 20
Bore Type - Timing Belt Pulleys Bushed
Pitch Dia. - Timing Belt Pulleys 3.183"
Outside Dia. - Timing Belt Pulleys 3.129"
Width - Timing Belt Pulleys 1-1/4"
Material - Timing Belt Pulleys Steel
Bushing Required - Timing Belt Pulleys H, QT
Flanged Yes
Flange Dia. 3-5/16"
For Use With 1/2" Pitch, 1" Wide H Timing Belts
Construction Solid
Application Timing, Up to 20 HP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.