Check Availability
  • POWER DRIVE 

    Gearbelt Pulley,H, 14

  • Item # 6GEK1
  • Mfr. Model # 14HG100
Gearbelt Pulley,H, 14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6GEK1
Mfr. Model # 14HG100
UNSPSC #31171804
Catalog Page 111
Shipping Weight 0.88 lbs
Country of Origin China *
Item Gearbelt Pulley
Type Synchronous Drive H
Number of Grooves 14
Bore Type Bushed
Bushing Required G
Pitch Dia. (In.) 2.228
Pitch Dia. (mm) 56.5912
Outside Dia. (In.) 2.174
Outside Dia. (mm) 55.21959999999999
Flange Dia. (In.) 2-3/8
Width (In.) 1 1/4
Width (mm) 31.75
Pitch (In.) 1/2
Pitch (mm) 12.7
Material Steel
For Use With 1/2" Pitch, 1" Wide H Timing Belts
Construction Solid
Application Timing, Up to 20 HP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms