Check Availability
  • POWER DRIVE 

    Chain Coupling Cover, O D 4-3/4 In

  • Item # 6AGR0
  • Mfr. Model # AL50
Chain Coupling Cover, O D 4-3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6AGR0
Mfr. Model # AL50
UNSPSC #31163002
Catalog Page 119
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Chain Coupling Cover
Pitch 50
Outside Dia. (In.) 4.750
Width (In.) 2.0000
Max. Parallel Misalignment (In.) 0.0050
Angular Misalignment Tolerance 7 Degree (10T-19T), 1/2 Degree (20T-24T)
End Float Tolerance (In.) 0.06
Temp. Range (F) -25 Degrees - 150 Degrees
Material Cast Aluminum
For Use With Mfr. No. C50-16, AL50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.