Check Availability
  • POWER BREEZER 

    Handrail Black Vinyl

  • Item # 42XM89
  • Mfr. Model # PB400-059-01
Handrail Black Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42XM89
Mfr. Model # PB400-059-01
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Handrail Black Vinyl
For Use With Grainger Item Number 44ZC70, 44ZC71, 44ZC63
For Use With Mfr. Model Number PB10-A-06-B, PB10-A-1B, PB20-A-1B
Fits Brand Power Breezer
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.