Check Availability
  • POWER BREEZER 

    23" Power Breezer Commercial Mobile Air Circulator

  • Item # 44ZC70
  • Mfr. Model # PB10-A-06-B
23" Power Breezer Commercial Mobile Air Circulator Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W Air Circulator,Misting,72" Hx29-1/2" W
Qty
  • Web Price
    $5,985.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable Power Breezer™ commercial cooling fan can reduce heat-related injuries, improve productivity, and cool up to 3,000 sq. ft. This misting air circulator is portable and can reduce temperatures by up to 27°F using an innovative atomizing technology that won’t get users or equipment wet. Features easy 2-min. set-up, just add water and turn unit on. Integrated 100-gal. water tank can last up to 5 days. Can be used outdoors and in partially covered environments. Fan requires minimal maintenance and has no filters to clean or replace.

• 5 blades
• Oscillating head cools a wide area
• Integrated water tanks
Show More Close
 

Technical Specifications

Item # 44ZC70
Mfr. Model # PB10-A-06-B
UNSPSC #40101602
Catalog Page 2921
Shipping Weight 282.0 lbs
Country of Origin USA *
Item Air Circulator
Blade Dia. 23"
Mobile/Stationary Mobile
Oscillating Yes
Speeds 12
Voltage 110
CFM High 14,000
CFM Low 1000
Motor HP 1
Motor RPM 1750
Fan Mounting Location Floor
Fan Accessory Style Misting
Environmental Applications Power Breezer Commercial
Assembled Yes
Max. Ambient Temp. 27 Degrees F
Watts 1500
Motor Enclosure Cast Aluminum
Motor Insulation Class F
Thermal Protection None
Height 72"
Width 29-1/2"
Max. Depth 51-1/2"
Cord Length 25 ft.
Number of Blades 5
Blade Material Composite
Wire Guard Finish Vinyl Coated Steel
Application Industrial, Commercial, Sports, Events, Agriculture
Standards ETL, CO
Includes Variable Frequency Drive
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms