Check Availability
  • POST-IT 

    Woven Dry Erase Cleaning Cloth, 10-5/8"W, Gray

  • Item # 36WG12
  • Mfr. Model # DEFCLOTH
Woven Dry Erase Cleaning Cloth, 10-5/8"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this dry erase cleaning cloth to quickly and cleanly remove marks from your dry erase surfaces.
Show More Close
 

Technical Specifications

Item # 36WG12
Mfr. Model # DEFCLOTH
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 0.07 lbs
Country of Origin Vietnam *
Item Dry Erase Cleaning Cloth
Material Woven
Color Gray
Height 10-5/8"
Width 10-5/8"
Depth 7/64"
* This product's country of origin is subject to change

Compliance and Restrictions