Check Availability
  • POST GUARD 

    Vinyl

  • Item # 6MGX2
  • Mfr. Model # ADALBL
Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MGX2
Mfr. Model # ADALBL
UNSPSC #55121607
Shipping Weight 0.5 lbs
Country of Origin USA *
Overall Length 5"
Overall Height 5"
Material Vinyl
Color White
* This product's country of origin is subject to change

Compliance and Restrictions