Check Availability
  • POST GUARD 

    Track Guard Bolt, Includes (3) Bolts

  • Item # 29TH88
  • Mfr. Model # STBGK
Track Guard Bolt, Includes (3) Bolts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29TH88
Mfr. Model # STBGK
UNSPSC #24101809
Shipping Weight 1.0 lbs
Country of Origin Vietnam *
Item Track Guard Bolt
For Use With Pallet Rack and Door Track Guards
Includes (3) Bolts
For Use With Mfr. Model Number STGWM-24XL, STGWM-36XL, STGWM-48XL
Overall Height 4"
Overall Width 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions