Check Availability
  • PORTER CABLE 

    Sandpaper, PK20

  • Item # 6PB27
  • Mfr. Model # 758001020
Sandpaper, PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PB27
Mfr. Model # 758001020
UNSPSC #31191501
Shipping Weight 0.08 lbs
Country of Origin Poland *
Item Adhesive Backed Sandpaper
Type 3-1/8 x 2"
Material Aluminum Oxide
Grit 100
Works With 6PB17 Profile Sander
* This product's country of origin is subject to change