Check Availability
  • PORTER CABLE 

    Sandpaper, PK5

  • Item # 6PB21
  • Mfr. Model # 767601005
Sandpaper, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PB21
Mfr. Model # 767601005
UNSPSC #31191501
Shipping Weight 0.06 lbs
Country of Origin Poland *
Item Diamond Shape Sandpaper
Type 3-1/8 x 2"
Material Aluminum Oxide
Grit 100
Works With 6PB17 Profile Sander
* This product's country of origin is subject to change