Check Availability
  • PORTER CABLE 

    Router Fixed/Plunge Kit, 1 1/4HP, 7A

  • Item # 5NAJ7
  • Mfr. Model # 450PK
Router Fixed/Plunge Kit, 1 1/4HP, 7A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NAJ7
Mfr. Model # 450PK
UNSPSC #27112707
Catalog Page 732
Shipping Weight 10.35 lbs
Country of Origin Mexico *
Item Router Fixed/Plunge Kit
HP 1-1/4
Corded/Cordless Corded
Amps 7
Voltage 120
No Load RPM 27,000
Power Source AC
Tool Length (In.) 9-1/4
Overall Width (In.) 10.5
Overall Depth (In.) 4.5
Base Size (In.) 4-3/8"x5-3/4"
Tool Weight (Lb.) 6.2
Cord 8ft
Switch Rocker
Bearings Ball and Roller
Speed Type Single
Lock Y
Features Cam Lock Lever Enable Simple Coarse Height Adjustments and Motor Release, Dust Sealed Switch and Ball Bearing Construction, 12 Position Detent on Spindle, Electronic Feedback Control
Includes Standard Base, Plunge Base, Wrench, Instruction Manual, Carry Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In