Check Availability
  • PORTER CABLE 

    Router, Multi Base Kit

  • Item # 4YU17
  • Mfr. Model # 895PK
Router, Multi Base Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YU17
Mfr. Model # 895PK
UNSPSC #27112707
Catalog Page 732
Shipping Weight 24.0 lbs
Country of Origin Mexico *
Item Multi Base Router Kit
HP 2-1/4
Corded/Cordless Corded
Amps 12
Voltage 120
No Load RPM 10,000 to 23,000
Power Source 120V
Tool Length (In.) 25
Overall Width (In.) 11-1/4
Overall Depth (In.) 7
Base Size (In.) 7
Tool Weight (Lb.) 13.5
Cord 7-Ft. 3-Cond.
Switch Trigger
Bearings Ball And Roller
Handle Soft Grip
Speed Type Variable Dial
Features Spindle Lock, Macro Height Adjustment, Fine Depth Setting 1/128",
Includes Fixed and Plunge Bases, 1/4 and 1/2" Collets, Collet Wrench, Height Adjuster, Carrying Case
* This product's country of origin is subject to change

Welcome Sign In