Check Availability
  • PORTER CABLE 

    Random Orbital Polisher, 6", 4.5A

  • Item # 3MUX6
  • Mfr. Model # 7424XP
Random Orbital Polisher, 6", 4.5A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This polisher is designed for cleaning and polishing vehicles, glass products, medical equipment, precision instruments, precious metals, and copper.
Show More Close
 

Technical Specifications

Item # 3MUX6
Mfr. Model # 7424XP
UNSPSC #27112702
Catalog Page 723
Shipping Weight 6.7 lbs
Country of Origin Mexico *
Item Random Orbital Polisher
Size 6
No Load RPM 2500 to 6800
Amps 4.5
Spindle Thread Size 5/16"-24
Corded/Cordless Corded
Cord 7 ft. 2-Conductor
Features Random, Swirl Free Polishing Action, 120 V
Bearings Ball and Roller
Tool Length 11-1/2"
Tool Weight 5.8 lbs.
Handle Design Barrel Grip
Speed Type Variable
Switch Type Slide
Includes Polishing Pad, Wrench, Side Handle
Pad Size 6"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In