Check Availability
  • PORTER CABLE 

    Plate Joiner Biscuits, 1000 pcs.

  • Item # 6A708
  • Mfr. Model # 5554
Plate Joiner Biscuits, 1000 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6A708
Mfr. Model # 5554
UNSPSC #27112721
Shipping Weight 4.75 lbs
Country of Origin USA *
Item Plate Joiner Biscuits
Includes 1000 Assorted Biscuits: 500 of Size 20 (24mm x 58mm), 250 of Size 10 (20mm x 52mm) and 250 of Size 0 (16mm x 47mm)
* This product's country of origin is subject to change

Compliance and Restrictions