Check Availability
  • PORTER CABLE 

    6-1/2" Cordless Circular Saw Kit, 20.0 Voltage, 4000 No Load RPM, Bare Tool

  • Item # 25DT63
  • Mfr. Model # PCC660B
6-1/2" Cordless Circular Saw Kit, 20.0 Voltage, 4000 No Load RPM, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-access bevel adjustment and a spindle lock help provide fast, convenient blade changes on this saw.
Show More Close
 

Technical Specifications

Item # 25DT63
Mfr. Model # PCC660B
UNSPSC #27112709
Catalog Page 696
Shipping Weight 7.75 lbs
Country of Origin China *
Item Cordless Circular Saw Kit
Battery Included / Bare Tool Bare Tool
Voltage 20.0
Blade Dia. 6-1/2"
Blade Side Left
Bevel Adjustment 0 Degrees to 50 Degrees
Cutting Depth @ 45 Degrees 1-7/10"
Cutting Depth @ 90 Degrees 2-1/10"
No Load RPM 4000
Shoe Material Steel
Corded/Cordless Cordless
Arbor Hole 5/8"
Battery Included No
Features High-Performance Motor Delivers 4,000 Rpms for Aggressive Cutting; Beveling Shoe Pivots Up to 50 Degrees for Non-Traditional Cutting Applications; Contoured Overmolded Handle Optimized for Increased Comfort.
Tool Length 13"
Tool Weight 6.5 lb.
Standards UL
Includes 6-1/2" Carbide Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In