Check Availability
  • PORTER CABLE 

    0.90 HP, 115VAC, 6 gal. Portable Electric Oil-Free Air Compressor, 150 psi

  • Item # 1VAN5
  • Mfr. Model # C2002
0.90 HP, 115VAC, 6 gal. Portable Electric Oil-Free Air Compressor, 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This portable compressor has two couplers. The motor starts easily in cold weather. The upgraded shroud has a rugged carry handle.
Show More Close
 

Technical Specifications

Item # 1VAN5
Mfr. Model # C2002
UNSPSC #40151601
Catalog Page 2566
Shipping Weight 35.09 lbs
Country of Origin USA *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 0.90
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Pancake
Tank Size - Air Compressor 6.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 2.60
Weight - Air Compressor 29 lb.
Max. Pressure - Air Compressor 150 psi
Full Load Amps 10.0
(F)NPT Outlet 1/4"
Cylinder Material Plated Steel
Motor RPM 12,600
Motor Type UMC
Avg. Pump Life 1,000 hr.
dBA @ 3 Feet 78.0
Standards ISO1217
Overall Length 18"
Overall Width 18-3/8"
Overall Height 15"
Item Portable Electric Oil-Free Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions