Check Availability
  • PORTASAFE 

    45 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 150

  • Item # 40WY59
  • Mfr. Model # SL50HCC-CL4
45 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40WY59
Mfr. Model # SL50HCC-CL4
UNSPSC #47121701
Shipping Weight 16.3 lbs
Country of Origin USA *
Item Trash Bags
Capacity 45 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 40"
Height 50"
Bag Closure Type None
Thickness 19 micron
Seal Star
Max. Load 80 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 15/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms