Check Availability
  • PORTASAFE 

    35 gal. Extra Heavy Trash Bags, Green, Coreless Roll of 225

  • Item # 40WY61
  • Mfr. Model # SL1932RGR
35 gal. Extra Heavy Trash Bags, Green, Coreless Roll of 225
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40WY61
Mfr. Model # SL1932RGR
UNSPSC #47121701
Shipping Weight 16.9 lbs
Country of Origin USA *
Item Trash Bags
Capacity 35 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Green
Trash Bag Material High Density Polyethylene (HDPE)
Width 30"
Height 45"
Bag Closure Type None
Thickness 19 micron
Seal Star
Max. Load 80 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 15/15
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms