This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PORTAPAINT 

    Paint Tray,8-1/2 in. Lx10 in. Wx13 in.D

  • Item # 45GR55
  • Mfr. Model # 5023
Paint Tray,8-1/2 in. Lx10 in. Wx13 in.D

See alternate products available online.

Technical Specifications

Item # 45GR55
Mfr. Model # 5023
UNSPSC #31211909
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Paint Tray
Capacity 1-1/2 gal.
Material High Density Polyethylene
Depth 13"
Length 8-1/2"
Width 10"
For Use With Wombat PortaPaint Accessories, Mfr. No. 5030, 5047, 5054, 5078,5085, 5092, 5061, 5115, 5108
* This product's country of origin is subject to change

Compliance and Restrictions