Check Availability
  • PORTALS PLUS 

    Flashing

  • Item # 4YN37
  • Mfr. Model # 4YN37
Flashing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PORTALS PLUS corrugated metal roof and wall flashing is made of 1-piece EPDM flexible rubber flashing with integral aluminum base. Weather-resistant flashing also resists UV light.
Show More Close
 

Technical Specifications

Item # 4YN37
Mfr. Model # 4YN37
UNSPSC #30151602
Shipping Weight 2.95 lbs
Country of Origin China *
Item Roof Flashing
Number of Pipes 1
Pipe Size (In.) 7 to 13
Application For Air Conditioning, Heating and Exhaust Pipes
Base Characteristics One Piece Square Flexible Flanged, Complete with Integral Gray EPDM Cap which Bends to Conform to Contours of Roof Irregularities
For Use With Corrugated Metal Roofs and Walls
Includes Stainless Steel Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms