Check Availability
  • PORTAGAS 

    Isobutylene Calibration Gas, 34L Cylinder Capacity

  • Item # 30N873
  • Mfr. Model # 10372500
Isobutylene Calibration Gas, 34L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 30N873
Mfr. Model # 10372500
UNSPSC #12142208
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Isobutylene
Gas Mixture Isobutylene 100 ppm
Background Gas Air
Cylinder Capacity 34L
Cylinder Material Steel
Connection Size CGA600
Max. Pressure 500 psi
Cylinder Dia. 2-7/8"
Cylinder Height 11"
Accuracy +/-2%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms