Check Availability
  • PORTAGAS 

    Carbon Monoxide Calibration Gas, 17L Cylinder Capacity

  • Item # 30N868
  • Mfr. Model # 10142000
Carbon Monoxide Calibration Gas, 17L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30N868
Mfr. Model # 10142000
UNSPSC #12142208
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide
Gas Mixture Carbon Monoxide 100 ppm
Background Gas Air
Cylinder Capacity 17L
Cylinder Material Steel
Connection Size CGA600
Max. Pressure 240 psi
Cylinder Dia. 2-7/8"
Cylinder Height 11"
Accuracy +/-2%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms