Check Availability
  • PORTAGAS 

    Carbon Monoxide, Oxygen, Methane Calibration Gas, 34L Cylinder Capacity

  • Item # 30N876
  • Mfr. Model # 90091719
Carbon Monoxide, Oxygen, Methane Calibration Gas, 34L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 30N876
Mfr. Model # 90091719
UNSPSC #12142208
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Oxygen, Methane
Gas Mixture Carbon Monoxide 100 ppm, Oxygen 19%, Methane 50% LEL
Background Gas Nitrogen
Cylinder Capacity 34L
Cylinder Material Steel
Connection Size CGA600
Max. Pressure 500 psi
Cylinder Dia. 2-7/8"
Cylinder Height 11"
Accuracy +/-2%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms