Check Availability
  • PORTA-KING 

    Std Duplex Outlet, No Wire, 115V, Beige

  • Item # 12R408
  • Mfr. Model # STD115VK-BCM
Std Duplex Outlet, No Wire, 115V, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12R408
Mfr. Model # STD115VK-BCM
UNSPSC #39121406
Catalog Page 1311
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Standard Duplex Outlet
Type Wired on Site
Size 3" H x 1-7/8" W
Height 3"
Width 1-7/8"
Color Beige
Voltage 115V
Includes Outlet, Handy Box and Cover Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.