Check Availability
  • PORTA-KING 

    Standard Light Fixture, W 24 In, T-8, 115 V

  • Item # 3NYX9
  • Mfr. Model # STDRFX-T8
Standard Light Fixture, W 24 In, T-8, 115 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NYX9
Mfr. Model # STDRFX-T8
UNSPSC #39111501
Catalog Page 1311
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Standard Light Fixture
Height 3-3/8"
Width 24"
Ballast T-8 Electronic Instant Start
Color White
Fixture Type Recessed Troffer
Light Type Fluorescent
Voltage 115
Agency Compliance UL Listed
Includes Fixture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In