Check Availability
  • PORTA-KING 

    Platform Mezzanine, 6 ft. W, 24 ft. L

  • Item # 3NYG5
  • Mfr. Model # PK-1624
Platform Mezzanine, 6 ft. W, 24 ft. L
Qty
  • Web Price
    $10,966.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mezzanine is stand alone structure that meets IB building code for seismic design categories A to C. Structural steel beams, purlins, and girders with 5" x 5" square columns help create a rigid floor space. Underside has a white finish to enhance light levels. A full perimeter steel fascia conceals the edges of the deck surface. Gray polyurethane acrylic enamel painted finish. High-density composite flooring is highly recommended for structures that need to accommodate heavy pallet jacks, carts, or dollies.
Show More Close
 

Technical Specifications

Item # 3NYG5
Mfr. Model # PK-1624
UNSPSC #30191603
Catalog Page 1312
Shipping Weight 5500.0 lbs
Country of Origin USA *
Item Platform Mezzanine
Width (Ft.) 16
Length (Ft.) 24
Height 110"
Material All Structural Steel
Finish Polyurethane Acrylic Enamel
Capacity 125 PSF
Color Gray
Flooring 3/4" OSB on 20 GA Deck
Standards IBC 2015 Code For Seismic Design Categories A, B and C
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In