Check Availability
  • PORTA-KING 

    Modular Wiring Kit, 12in W x 12in H, Beige

  • Item # 48FT80
  • Mfr. Model # MODKITVK1-12x12-B
Modular Wiring Kit, 12in W x 12in H, Beige
Qty
  • Web Price
    $1,426.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FT80
Mfr. Model # MODKITVK1-12x12-B
UNSPSC #30201701
Shipping Weight 2909.0 lbs
Country of Origin USA *
Item Modular Wiring Kit
Type Modular Wiring Connection
Size 12" W x 12" H
Height 3"
Width 24"
Material Aluminum
Ballast T-8 Electronic Instant Start
Color Beige
Connects Light Switch, Breaker Box
Fixture Type 48" 4 Tube, T8 Fluorescent Fixture
Light Type Fluorescent
Voltage 120V
Agency Compliance UL Listed
Includes Fixture, (2) Ballasts, Light Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.