Check Availability
  • PORTA-KING 

    Modular In-Plant Office, 3-Wall, 12 ft. Width, 10 ft. Depth, 8 ft. Height

  • Item # 3NYW5
  • Mfr. Model # VK1STL 10'x12' 3-Wall
Modular In-Plant Office, 3-Wall, 12 ft. Width, 10 ft. Depth, 8 ft. Height
Qty
  • Web Price
    $6,540.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NYW5
Mfr. Model # VK1STL 10'x12' 3-Wall
UNSPSC #30201701
Catalog Page 1311
Shipping Weight 2150.0 lbs
Country of Origin USA *
Item Modular In-Plant Office
Type 3-Wall
Assembled/Unassembled Unassembled
Depth 10 ft.
Width 12 ft.
Height 8 ft.
Lights 3
Outlets 2
Fire Rating Class A
Insulation R-12
Color Gray
Panel Material Steel Covered Drywall
Frame Color Clear Satin
Frame Material Anodized Aluminum
Sound Transmission Coefficient STC 25
Includes 3 Lights, 2 Outlets and 1 Door
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.