Check Availability
  • PORTA-KING 

    Modular InPlant Office,2Wall,12x16,Vinyl

  • Item # 3NYW3
  • Mfr. Model # VK1DW 12'x16' 2-Wall
Modular InPlant Office,2Wall,12x16,Vinyl
Qty
  • Web Price
    $5,070.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Porta-King® modular in-plant office helps you easily expand your office space within your existing facility. Designed to assemble easily by attaching to existing walls and can be modified at any time.

• Sturdy 3"-thick panels
• Includes 1 heavy-duty swing door
Show More Close
 

Technical Specifications

Item # 3NYW3
Mfr. Model # VK1DW 12'x16' 2-Wall
UNSPSC #30201701
Catalog Page 1310
Shipping Weight 2950.0 lbs
Country of Origin USA *
Item Modular In-Plant Office
Type Unassembled 2-Wall
Depth 12 ft.
Width Size 16 ft.
Height 8 ft.
Lights 4
Outlets 4
Fire Rating Class A
Insulation R-9
Color Gray
Panel Material Vinyl Covered Drywall
Frame Color Clear Satin
Frame Material Anodized Aluminum
Sound Transmission Coefficient STC 33
Includes 4 Lights, 4 Outlets and 1 Door
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.