Check Availability
  • PORTA-KING 

    Modular In-Plant Office, 2-Wall, 10 ft. Width, 10 ft. Depth, 8 ft. Height

  • Item # 3NYV3
  • Mfr. Model # VK1DW 10'x10' 2-Wall
Modular In-Plant Office, 2-Wall, 10 ft. Width, 10 ft. Depth, 8 ft. Height
Qty
  • Web Price
    $3,783.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Porta-King® modular in-plant office helps you easily expand your office space within your existing facility. Designed to assemble easily by attaching to existing walls and can be modified at any time.

• Sturdy 3"-thick panels
• Includes 1 heavy-duty swing door
Show More Close
 

Technical Specifications

Item # 3NYV3
Mfr. Model # VK1DW 10'x10' 2-Wall
UNSPSC #30201701
Catalog Page 1311
Shipping Weight 2025.0 lbs
Country of Origin USA *
Item Modular In-Plant Office
Type 2-Wall
Assembled/Unassembled Unassembled
Depth 10 ft.
Width 10 ft.
Height 8 ft.
Lights 2
Outlets 2
Fire Rating Class A
Insulation R-9
Color Gray
Panel Material Vinyl Covered Drywall
Frame Color Clear Satin
Frame Material Anodized Aluminum
Sound Transmission Coefficient STC 33
Includes 2 Lights, 2 Outlets and 1 Door
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.