Check Availability
  • PORTA-KING 

    Mdlr In-Plnt Office,2-Wall,16ft.Dx20ft.W

  • Item # 19TY48
  • Mfr. Model # VK1DW-BCM 16'X20' 2-WALL
Mdlr In-Plnt Office,2-Wall,16ft.Dx20ft.W
Qty
  • Web Price
    $7,497.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for ease of assembly; can be easily modified at any time. Buildings are designed to attach to existing walls, not to each other. Sturdy 3""-thick panel design.
Note: PE-stamped drawings are not included. Before purchasing, consult your local building department for applicable code requirements. Consult an electrician for all electrical installations.

All Offices Include:
• All wall panels, connecting posts, framing, and hardware
• 1 heavy-duty aluminum swing door with large vision lite that aesthetically matches posts, wall panels, and framing
• 8-ft.-tall panels with Class A fire rating
• Outlets/switches include boxes and devices; install as needed in connecting posts; no wire included
Show More Close
 

Technical Specifications

Item # 19TY48
Mfr. Model # VK1DW-BCM 16'X20' 2-WALL
UNSPSC #30201701
Catalog Page 1310
Shipping Weight 2725.0 lbs
Country of Origin USA *
Item Modular In-Plant Office
Type Unassembled 2-Wall
Depth 16 ft.
Width Size 20'
Height 8 ft.
Lights 5
Outlets 4
Fire Rating Class A
Insulation R-9
Color Beige
Panel Material Vinyl Covered Drywall
Frame Color Beige
Frame Material Painted Aluminum
Sound Transmission Coefficient STC 33
Standards ASTM-E84
Includes (5) Lights, (4) Duplex Outlets, Door
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.