Check Availability
  • PORTA-KING 

    Modular In-Plant Office, 4-Wall, 32 ft. Width, 12 ft. Depth, 8 ft. Height

  • Item # 19TY40
  • Mfr. Model # VK1STL 12'X32' 4-WALL
Modular In-Plant Office, 4-Wall, 32 ft. Width, 12 ft. Depth, 8 ft. Height
Qty
  • Web Price
    $16,628.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for ease of assembly; can be easily modified at any time. Sturdy 3""-thick panel design.
Note: PE-stamped drawings are not included. Before purchasing, consult your local building department for applicable code requirements. Consult an electrician for all electrical installations.

All Offices Include:
• All wall panels, connecting posts, framing, and hardware
• 1 heavy-duty aluminum swing door with large vision lite that aesthetically matches posts, wall panels, and framing
• 8-ft.-tall panels with Class A fire rating
• Outlets/switches include boxes and devices; install as needed in connecting posts; no wire included
Show More Close
 

Technical Specifications

Item # 19TY40
Mfr. Model # VK1STL 12'X32' 4-WALL
UNSPSC #30201701
Shipping Weight 5900.0 lbs
Country of Origin USA *
Item Modular In-Plant Office
Type 4-Wall
Assembled/Unassembled Unassembled
Depth 12 ft.
Width 32 ft.
Height 8 ft.
Lights 4
Outlets 12
Fire Rating Class A
Insulation R-12
Color Gray
Panel Material Steel Covered Drywall
Frame Color Gray
Frame Material Anodized Aluminum
Sound Transmission Coefficient STC 25
Standards ASTM-E84
Includes (4) Lights, (12) Duplex Outlets, Door
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.