Check Availability
  • PORTA-KING 

    Guard Tower, Galv Steel, 8x10x20 ft. H

  • Item # 18C844
  • Mfr. Model # PKTWR810-20
Guard Tower, Galv Steel, 8x10x20 ft. H
Qty
  • Web Price
    $49,139.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-assemble, this elevated steel tower helps to provide an enhanced viewing area over large areas. It is fully braced and constructed with heavy-duty steel components to withstand extreme conditions. Bar grating on decks help reduce ice and water buildup for improved safety. A galvanized steel finish also helps provide corrosion- and weather-resistance. A concrete foundation is required for the geographical location of the installation. Each tower includes detailed instructions with parts list, full-perimeter guard rail system, steel components and assembly hardware, bar grating for decks, factory-welded stair, and hand rail for stair with integrated guard rail.
Show More Close
 

Technical Specifications

Item # 18C844
Mfr. Model # PKTWR810-20
UNSPSC #30201705
Shipping Weight 10000.0 lbs
Country of Origin USA *
Item Guard Tower
Type Galvanized Steel
Width (In.) 96
Length (In.) 120
Height (In.) 240
Includes 10 ft.-10" x 12 ft. x 20 ft. H Platform with Stairs and Rails
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions