Check Availability
  • PORTA-KING 

    Guard Building, 90W x 228L x 118 In H

  • Item # 16Z908
  • Mfr. Model # G-DAR-197
Guard Building, 90W x 228L x 118 In H
Qty
  • Web Price
    $82,953.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z908
Mfr. Model # G-DAR-197
UNSPSC #30201705
Shipping Weight 12500.0 lbs
Country of Origin USA *
Item Guard Building
Type Custom Assembled
Width (In.) 90
Length (In.) 228
Height (In.) 118
Insulation Walls - R10 / Ceiling R19
Flooring 1 1/2" Solid Insulated Subfloor With Aluminum Treadplate
Lights Fluorescent, Surface Mounted
Includes Single Color Paint - White, (2) Perimeter Sliding Doors, (1) Steel Counter, Standard Electrical Package Pre-wired to Circuit Breaker Box and Pre-Plumbed ADA Restroom
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms