Check Availability
  • PORTA-KING 

    Grd Bldg, Blstc-Rtd, Lvl3, 54Wx102Lx103H

  • Item # 10F337
  • Mfr. Model # DSBR84L3
Grd Bldg, Blstc-Rtd, Lvl3, 54Wx102Lx103H
Qty
  • Web Price
    $45,630.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F337
Mfr. Model # DSBR84L3
UNSPSC #30201705
Catalog Page 1310
Shipping Weight 4000.0 lbs
Country of Origin USA *
Item Guard Building
Type Ballistic-Rated, Level 3
Width (In.) 54
Length (In.) 102
Height (In.) 103
Insulation Walls - R10 / Ceiling - R19
Flooring 1 1/2" Solid Insulated Subfloor With Aluminum Treadplate
Lights Fluorescent, Surface Mounted
Includes 1 - Sliding Door With Window, Fixed Windows All Around, 1-Steel Counter, 1 - Light Switch, 1 - 115V Duplex Outlet, 1 - 230V Outlet, 12-Circuit Breaker Box
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms