Check Availability
  • PORTA-KING 

    Factory Assembled Pre-Plumbed Restroom

  • Item # 18C734
  • Mfr. Model # FARR1126
Factory Assembled Pre-Plumbed Restroom
Qty
  • Web Price
    $107,236.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18C734
Mfr. Model # FARR1126
UNSPSC #30201701
Shipping Weight 7700.0 lbs
Country of Origin USA *
Item Modular Restroom
Type Factory Assembled and Plumbed
Depth 11 ft.-4"
Width Size 26 ft.-10"
Height 8 ft.-11-1/2"
Lights 4
Outlets (2) GFI Duplex
Fire Rating Class A
Insulation R-9
Color White
Panel Material Fiberglass Reinforced Plastic Over Drywall
Frame Color Gray
Frame Material Clear Satin Anodized Aluminum
Sound Transmission Coefficient STC33
Includes (2) Lavatories, (3) Urinals, (2) Toilets with Battery-Operated Flush Valves (1-ADA Compliant with Grab Bars), Stainless Steel Toilet Partitions, (2) Paper Towel Dispensers, (1) Soap Dispenser, (1) Electric Hand Dryer and (1) 500 cfm Exhaust Fan
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.