Check Availability
  • PORTA-KING 

    Air Conditioner Frame, H 15 5/8 In, W26 In

  • Item # 3NYF7
  • Mfr. Model # ACVK1
Air Conditioner Frame, H 15 5/8 In, W26 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NYF7
Mfr. Model # ACVK1
UNSPSC #30201701
Catalog Page 1310
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Air Conditioner Frame
Frame Material Anodized Aluminum
Height 15-5/8"
Width 26"
Color Gray
Thickness 3"
Includes Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions