Check Availability
  • PORTA-FAB 

    Pass Thru, Double Wall, 24x24

  • Item # 45K965
  • Mfr. Model # PT-2424
Pass Thru, Double Wall, 24x24
Qty
  • Web Price
    $3,921.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45K965
Mfr. Model # PT-2424
UNSPSC #30201701
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Pass Thru
Type Double Wall
Size 24"H x 24"W
Frame Size 24"H x 24"W
Frame Material Anodized Aluminum
Height 24"
Width 24"
Material Powder Coated Steel
Color Silver
Sill Height 36"
Thickness 24"
Includes (2) Hinged Doors, Mechanical Interlock
* This product's country of origin is subject to change

Compliance and Restrictions