Check Availability
  • PORTA-FAB 

    Optional Fixed Window, 36 in H x 48 in W

  • Item # 33KE43
  • Mfr. Model # FW-TEMP-G
Optional Fixed Window, 36 in H x 48 in W
Qty
  • Web Price
    $257.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KE43
Mfr. Model # FW-TEMP-G
UNSPSC #30201701
Shipping Weight 130.0 lbs
Country of Origin USA *
Item Optional Fixed Window
Type Tempered Safety Glass
Size 36" x 48"
Height 36"
Width 48"
Material Aluminum
Color Gray
Sill Height 43-1/2"
Thickness 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.