Check Availability
  • PORTA-FAB 

    Fixed Window w/Beveled Sill, 36Hx43-1/2W

  • Item # 45K961
  • Mfr. Model # FW-BEV
Fixed Window w/Beveled Sill, 36Hx43-1/2W
Qty
  • Web Price
    $576.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45K961
Mfr. Model # FW-BEV
UNSPSC #30201701
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Fixed Window with Beveled Sill
Size 36H x 43-1/2"W
Frame Size 36H x 43-1/2"W
Frame Material Anodized Aluminum
Height 36"
Width 43-1/2"
Material Glass
Color Silver
Sill Height 43-1/2"
Thickness 1/4"
Includes Tempered Safety Glass
For Use With Porta-Fab Portable Offices Only
* This product's country of origin is subject to change

Compliance and Restrictions