Check Availability
  • PORTA-FAB 

    Double Door w/Glass,Steel,84Hx72W,White

  • Item # 45K963
  • Mfr. Model # 6070DG
Double Door w/Glass,Steel,84Hx72W,White
Qty
  • Web Price
    $4,104.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45K963
Mfr. Model # 6070DG
UNSPSC #30201701
Shipping Weight 160.0 lbs
Country of Origin USA *
Item Double Door with Glass
Size 84H x 72"W
Frame Size 84H x 72"W
Frame Material Steel
Height 84"
Width 72"
Material Steel
Color White
Thickness 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.