Check Availability
  • PORTA-FAB 

    Door with Glass, Steel, 84Hx36W, White

  • Item # 45K962
  • Mfr. Model # 3070DG
Door with Glass, Steel, 84Hx36W, White
Qty
  • Web Price
    $2,076.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45K962
Mfr. Model # 3070DG
UNSPSC #30201701
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Door with Glass
Size 84H x 36"W
Frame Size 84H x 36"W
Frame Material Steel
Height 84"
Width 36"
Material Steel
Color White
Thickness 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions