Check Availability
  • PORTA-FAB 

    Cleanroom Modular In-Plant Office, 4-Wall, 10 ft. 4-1/2" Width, 10 ft. 4-1/2" Depth

  • Item # 45K904
  • Mfr. Model # 6CR1010
Cleanroom Modular In-Plant Office, 4-Wall, 10 ft. 4-1/2" Width, 10 ft. 4-1/2" Depth
Qty
  • Web Price
    $30,672.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular Unassembled In-Plant Clean Room Office is an ideal solution where stand-alone cleanroom units are needed. Features a load-bearing roof, modular wiring, and steel surface finish. Can be used to create "single pass" ISO 8, 7, and 6 type cleanrooms.
Show More Close
 

Technical Specifications

Item # 45K904
Mfr. Model # 6CR1010
UNSPSC #30201701
Shipping Weight 5364.0 lbs
Country of Origin USA *
Item Cleanroom Modular In-Plant Office
Type 4-Wall
Assembled/Unassembled Unassembled
Depth 10 ft. 4-1/2"
Width 10 ft. 4-1/2"
Height 10 ft. 1-3/4"
Lights 2
Outlets 4
Fire Rating Class A
Insulation R-11
Color White
Panel Material Steel Covered Drywall
Frame Color Silver
Frame Material Anodized Aluminum
Hardboard Length 1/2"
Sound Transmission Coefficient STC 31
Standards ASTM-E84, ISO 14644-1 Cleanroom Class 6
Includes (1) 3 x 7 ft. Door, 1-1/2" Gasketed Ceiling Grid, Vinyl-Faced Ceiling Tiles, 25 lb. Load Bearing Roof with Roof Deck, 18 x 24" and 24 x 24" Return Air Grills will be Supplied Based on Size and Classification, (4) Hepa Filters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.