Check Availability
  • POP AVDEL 

    Mandrel,Hardened Steel,M10

  • Item # 2NJU3
  • Mfr. Model # PNT1000-01-10A
Mandrel,Hardened Steel,M10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NJU3
Mfr. Model # PNT1000-01-10A
UNSPSC #23171704
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Mandrel
Material Hardened Steel
Thread Type UNC
Use With Internal Thread Size M10
For Use With Mfr. No. PNT1000L-PC-T
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.